Beli mata bor kerucut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EZREN Step Drill (Mata Bor Pagoda)
    Mulai

    Rp42.900

    EZREN Step Drill (Mata Bor Pagoda)
    Deskripsi:
    Mata Bor Multi Step Pagoda adalah mata bor multi ukuran yang bisa membuat berbagai ukuran lobang hanya dengan 1 mata.3pcs + Box Kuning
    atribut:
    • Material: High-Speed Steel 4241
    • Surface Treatment: Titanium coated
    • Shank Diameter (mm): 6.35 (hexagon shank)
  2. Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp199.900

    Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    atribut:
    • Material: High Speed Steel
  3. KRISBOW Step Drill Bit (Mata Bor Pagoda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

  4. EZREN Step Drill Bit 304 Spiral Groove (Mata Bor Pagoda)
    Mulai

    Rp87.900

    EZREN Step Drill Bit 304 Spiral Groove (Mata Bor Pagoda)
    Deskripsi:
    Ezren EZ-0171 HSS M35 Cobalt 4-20mm Mata Bor Bit Spiral Groove 3044-20mm (4, 6, 8, 10, 12, 14, 16, 18, 20mm)isi paket1x Ezren EZ-0171 HSS M35 Cobalt 4-20mm Mata Bor Bit Spiral Groove 304
  5. JLD Step Drill Bit (Mata Bor Pagoda)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp10.900

  6. Taffware Set Mata Bor Pagoda Spiral Drill Step Down Titanium Tipe 2 (Drill Bit Set)
    Mulai

    Rp74.900

    Taffware Set Mata Bor Pagoda Spiral Drill Step Down Titanium Tipe 2 (Drill Bit Set)
    Deskripsi:
    Mata bor ini dapat Anda gunakan untuk melubangi besi, kuningan, kayu, plastik dan lainnya. Hadir dengan 5 ukuran berbeda yang dapat Anda gunakan sesuai dengan kebutuhan Anda. Terbuat dari bahan berkualitas yang kokoh dan tidak mudah rusak sehingga awet untuk penggunaan jangka panjang
    atribut:
    • Dimensions (inch): 1/4 to 1-3/8 10-step drill bit, 3/16 to 7/8 12-step drill bit, 1/4 to 3/4 9-step drill bit, 1/8 to 1/2 13-step drill bit, 3/16 to 1/2 6- step drill bit
    • Material: HSS Steel dan Finishing Titanium
  7. NACHI Noss Drill Silver and Deming Shank L/N 575 (Mata Bor Reduced Shank)
    Mulai

    Rp959.900

    NACHI Noss Drill Silver and Deming Shank L/N 575 (Mata Bor Reduced Shank)
    atribut:
    • Flute Length (mm): 80
    • Overall Length (mm): 154
    • Finishing: Bright Finish
  8. Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp1.099.900

    Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Deskripsi:
    Sherwood 14-Step Sheet Metal Step Drill with
    atribut:
    • Maximum Material Thickness: 3 mm
    • Range: 4 to 30 mm
  9. Solid Tool Step Drill HSS
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    Solid Tool Step Drill HSS
    Deskripsi:
    ISI : 3-12mm, 4-12mm, 4-20mm
  10. K55 Step Drill HSS (Mata Bor Pagoda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp61.900

  11. SEGA Set Mata Bor Step (Drill Bit Set)
    Mulai

    Rp219.900

    SEGA Set Mata Bor Step (Drill Bit Set)
    atribut:
    • Size (mm): 4-12 & 4-32
  12. Yamawa Center Drill High Helix Type A 90° (Mata Bor Center)
    Mulai

    Rp219.900

    Yamawa Center Drill High Helix Type A 90° (Mata Bor Center)
    Deskripsi:
    The center drill is a drill used to process the center hole. In addition, it may be used for positioning of drill hole machining and chamfering of holes. It can be used for simultaneous machining of center positioning and chamfering of drill hole machining process and chamfering after hole machining. As the grooves are strongly twisted, they are suitable for relatively viscous materials (such as SUS) or especially soft materials.
  13. Non Brand Tools Trolley (Troli Perkakas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp619.900

    Non Brand Tools Trolley (Troli Perkakas)
    atribut:
    • Distance Between Drawers (mm): 260
    • Dimensions (mm): 700x360x760
  14. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  15. TEKIRO Hex Key Ball Point Long Arm Set (Kunci L)
    Rating:
    95% of 100
    (12)
    Mulai

    Rp189.900

    TEKIRO Hex Key Ball Point Long Arm Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET 9 PCS (PANJANG)TEKIRO Panjang Set Kunci L - Silver [9 pcs] merupakan set kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut. Terdiri dari kunci L berukuran 1.5mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, dan 10 mmContent :9 Pcs Long Hex Key 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
    atribut:
    • Size Range (mm): 1.5 - 10
    • Material: Chrome Vanadium
    • Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  16. Taffware Set Mata Bor Step Titanium (Drill Bit Set)
    Mulai

    Rp40.900

    Taffware Set Mata Bor Step Titanium (Drill Bit Set)
    Deskripsi:
    Jika Anda membutuhkan mata bor untuk kegiatan pengeboran Anda, mata bor ini dapat menjadi solusinya. Mata bor ini sangat cocok untuk melubangi besi, kuningan, kayu atau material lainnya. Anda dapat menggunakan mata bor ini untuk membuat hasil pengeboran yang presisi karena terdapat marking ukuran
    atribut:
    • Length 4 - 12 mm (cm): Sekitar 6.7
    • Length 4 - 20 mm (cm): Sekitar 7.2
    • Length 4 - 32 mm (cm): Sekitar 10.2
    • Cutter 4 - 32 mm (mm): 4, 6, 8, 10, 12, 14, 16, 18, 20, 22, 24, 26, 28, 30, 32
    • Cutter 4 - 20 mm (mm): 4, 6, 8, 10, 12, 14, 16, 18, 20
    • Cutter 4 - 12 mm (mm): 4, 6, 8, 10, 12
    • Material: HSS Steel, Titanium
  17. Jason Step Drill HSS (Mata Bor Pagoda)
    Mulai

    Rp109.900

    Jason Step Drill HSS (Mata Bor Pagoda)
    Deskripsi:
    ProfessionalBrass Material
    atribut:
    • Material: Brass
  18. CP Step Drill Multi (Mata Bor Pagoda)
    Mulai

    Rp60.900

    CP Step Drill Multi (Mata Bor Pagoda)
    atribut:
    • Material: HSS 4241
Daftar Harga mata bor kerucut Terbaru October 2026
EZREN Step Drill (Mata Bor Pagoda)Rp42.900
Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)Rp199.900
KRISBOW Step Drill Bit (Mata Bor Pagoda)Rp59.900
EZREN Step Drill Bit 304 Spiral Groove (Mata Bor Pagoda)Rp87.900
JLD Step Drill Bit (Mata Bor Pagoda)Rp10.900
Taffware Set Mata Bor Pagoda Spiral Drill Step Down Titanium Tipe 2 (Drill Bit Set)Rp74.900
KAPUSI Step Drill Bit (Mata Bor Pagoda)Rp35.900
NACHI Noss Drill Silver and Deming Shank L/N 575 (Mata Bor Reduced Shank)Rp959.900
Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)Rp1.099.900
Solid Tool Step Drill HSSRp26.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)